Motion
16818
6818 Black Knit Cap
Mi Item #09363823
MFR #16818
Price$24.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6818 Black Knit Cap
Mi Item #09363823
MFR #16818

Mfr description
6818 BLACK KNIT WINTER HAT FLEECE LINED
  • Knit Cap: Snug fitting knit with soft fleece liner feels and looks great.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.92/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.14 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6818 Black Knit Cap
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)