Overview
Mfr description
720 S GRAY HEAVY-DUTY FRAMING GLOVES
- ProFlex® 720 Heavy-Duty Framing Gloves features three open fingers for enhanced dexterity and feel when working with fasteners and other small parts. Tena-Grip reinforcements on the padded palm, fingertips and thumb saddle enable secure grip on wet or dry materials. These comfortable work gloves are made of a technical-hex stretch knit with a low-profile hook & loop closure for a secure fit, plus a pull-on tab for easy on and off. A neoprene knuckle pad provides added back-of-hand protection, while an ID space along the hook & loop closure helps workers keep track of their gloves. A great multipurpose glove for anyone needing versatile, heavy-duty hand protection for a variety of tasks.
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Length
- Description720 S Gray Heavy-Duty Framing Gloves
- Product LineProFlex
- UPC_NO720476171126
- Includes1 Pair of Gloves
- SeriesTrades
- Group & ClassGloves
- Country of OriginIDN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data