Motion
17116
720 2XL Gray Heavy-Duty Framing Gloves
Mi Item #09363835
MFR #17116
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
720 2XL Gray Heavy-Duty Framing Gloves
Mi Item #09363835
MFR #17116

Mfr description
720 2XL GRAY HEAVY-DUTY FRAMING GLOVES
  • ProFlex® 720 Heavy-Duty Framing Gloves features three open fingers for enhanced dexterity and feel when working with fasteners and other small parts. Tena-Grip reinforcements on the padded palm, fingertips and thumb saddle enable secure grip on wet or dry materials. These comfortable work gloves are made of a technical-hex stretch knit with a low-profile hook & loop closure for a secure fit, plus a pull-on tab for easy on and off. A neoprene knuckle pad provides added back-of-hand protection, while an ID space along the hook & loop closure helps workers keep track of their gloves. A great multipurpose glove for anyone needing versatile, heavy-duty hand protection for a variety of tasks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.44/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    5 in
  • Size
    2XL

Details

  • Color
    Grey
  • Country of Origin
    IDN
  • Description
    720 2XL Gray Heavy-Duty Framing Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Series
    Trades
  • UPC_NO
    720476171164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)