Motion
17172
Mechanics Glove - S or Size 7, Synthetic Leather, Black
MI ITEM #09363836
MFR #17172
List Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - S or Size 7, Synthetic Leather, Black
MI ITEM #09363836
MFR #17172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.54/each for your price

Overview

Mfr description
812 S BLACK STANDARD MECHANICS GLOVES
  • ProFlex® 812 Standard Mechanics Gloves are built for versatile hand protection on a variety of jobs. A synthetic leather palm and reinforced thumb saddle provide enhanced grip and feel when handling materials. These comfortable utility work gloves are made of a flexible and breathable poly mesh for cool, no-bulk wear. A low-profile hook & loop closure means a secure fit, while the pull-on tab makes for easy on and off. An ID space along the hook & loop closure helps workers keep track of their gloves. Available in grey or hi-vis for enhanced visibility. A great multipurpose glove for anyone needing versatile hand protection for a variety of tasks.

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Series
    Trades
  • Length
    4.5 in
  • Description
    812 S Black Standard Mechanics Gloves
  • Weight
    0.14 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text