Overview
Mfr description
8020HL ORANGE NON-CERTIFIED STANDARD
- Non-Certified Standard Vest: Mesh fabric, hook & loop closure. Reflective stripe. Steppin' it up.
Specifications
- Product LineGloWear
- Length10.25 in
- Description8020HL Orange Non-Certified Standard Vest
- SeriesVests - Class 1 & Non-Cert
- ColorOrange
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476200307
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data