Motion
21063
8215BA S/M Orange Type R Class 2 Econo Breakaway Mesh Vest
MI ITEM #09363862
MFR #21063
Your Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8215BA S/M Orange Type R Class 2 Econo Breakaway Mesh Vest
MI ITEM #09363862
MFR #21063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.74/each(List $14.65)

Overview

Mfr description
8215BA S/M ORANGE CLASS 2 ECONOMY
  • The GloWear® 8215BA-S Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 3.3oz A polyester mesh with breakaway hook & loop on shoulders and sides for safety from snag hazards and moving parts. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket and single mic tab. A hook & loop closure makes for easy on and off. DUAL SIZING This vest is available in dual sizes for a looser fit for wear over sweatshirts or jackets. The 8215BA-S Breakaway Hi-Vis Safety Vest is our identical single-size model for those who prefer a more tailored, performance-style fit. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

Specifications

  • Size
    S/M
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8215BA S/M Orange Type R Class 2 Econo Breakaway Mesh Vest
  • Series
    Vests - Class 2
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476210634
  • Country of Origin
    IDN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text