Motion
21552
8089 S Lime Non-Certified T-Shirt
MI ITEM #09363886
MFR #21552
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8089 S Lime Non-Certified T-Shirt
MI ITEM #09363886
MFR #21552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.96/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    S
  • Weight
    0.34 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8089 S Lime Non-Certified T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215523

Overview

Mfr description
8089 S LIME NON-CERTIFIED HI-VIS T-SHIRT
  • Non-Certified T-Shirt: Non-compliance doesn't mean you have to wear cotton or blend in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought