Motion
21557
8089 3XL Lime Non-Certified T-Shirt
Mi Item #09363891
MFR #21557
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8089 3XL Lime Non-Certified T-Shirt
Mi Item #09363891
MFR #21557

Mfr description
8089 3XL LIME NON-CERTIFIED HI-VIS
  • Non-Certified T-Shirt: Non-compliance doesn't mean you have to wear cotton or blend in.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    3XL
  • Weight
    0.42 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8089 3XL Lime Non-Certified T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)