Motion
21565
8089 XL Orange Non-Certified T-Shirt
MI ITEM #09363895
MFR #21565
List Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8089 XL Orange Non-Certified T-Shirt
MI ITEM #09363895
MFR #21565

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.96/each for your price

Overview

Mfr description
8089 XL ORANGE NON-CERTIFIED HI-VIS
  • Non-Certified T-Shirt: Non-compliance doesn't mean you have to wear cotton or blend in.

Specifications

  • Includes
    1 Shirt
  • Size
    XL
  • Color
    Orange
  • Product Line
    GloWear
  • Length
    15.25 in
  • Description
    8089 XL Orange Non-Certified T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215653
  • Weight
    0.39 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought