Motion
21566
8089 2XL Orange Non-Certified T-Shirt
MI ITEM #09363896
MFR #21566
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8089 2XL Orange Non-Certified T-Shirt
MI ITEM #09363896
MFR #21566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.77/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    2XL
  • Weight
    0.41 lb

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8089 2XL Orange Non-Certified T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215660

Overview

Mfr description
8089 2XL ORANGE NON-CERTIFIED HI-VIS
  • Non-Certified T-Shirt: Non-compliance doesn't mean you have to wear cotton or blend in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought