Motion
23345
8950 Long Brim Navy Bump Cap Hat
Mi Item #09363908
MFR #23345
Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8950 Long Brim Navy Bump Cap Hat
Mi Item #09363908
MFR #23345

Mfr description
23345
  • Skullerz® 8950 Bump Cap Hat is a comfortable and stylish hat with an impact-resistant shell for protection against bumps, scrapes, bruises and other minor head injuries. The removable bump cap insert features a patented flanged design and foam cushioning liner for comfort and breathability. Available in three different brim lengths for unobtrusive wear in cramped work environments. The nylon hat comes in three colors (black, navy, hi-vis, lime) and features reflective piping keeps workers safe and seen in low light situations. This safety bump cap meets the EN 812-2012 standard for industrial bump caps. Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.98/each

Specifications

Dimensions

  • Dimensions
    (80
  • Size
    Long Brim

Details

  • Color
    Navy
  • Product Line
    Skullerz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)