Overview
Mfr description
ODIN ANTI-FOG CLEAR LENS BLACK SAFETY
- The Skullerz® Odin Safety Glasses take their name from the king of the Norse Gods. These full-frame, protective work safety sunglasses feature tough scratch-resistant lenses filter 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. An elastic retainer strap or foam gasket insert can be attached to the temples. LENS TECHNOLOGIES The polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. Anti-fog safety glasses with Fog-Off treatment won't wash off or wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED Tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. Also tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear.
Specifications
- SizeAnti-Fog Clear Lens
- Product LineSkullerz
- SeriesSafety Glasses
- DescriptionODIN Anti-Fog Clear Lens Black Safety Glasses
- Group & ClassEye Protection
- UPC_NO720476500032
- Includes1 Pair of Safety Glasses
- Weight0.07 lb
- Country of OriginTWN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data