Motion
50030
ODIN Smoke Lens Black Safety Glasses
Mi Item #09363912
MFR #50030
Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ODIN Smoke Lens Black Safety Glasses
Mi Item #09363912
MFR #50030

Mfr description
ODIN SMOKE LENS BLACK SAFETY GLASSES
  • The Skullerz® Odin Safety Glasses take their name from the king of the Norse Gods. These full-frame, protective work safety sunglasses feature tough scratch-resistant lenses filter 99.9 percent of harmful UVA, UVB and UVC rays to keep your eyes safe in the sun. The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. An elastic retainer strap or foam gasket insert can be attached to the temples. LENS TECHNOLOGIES The polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. Anti-fog safety glasses with Fog-Off treatment won't wash off or wear off for fog-free viewing no matter what you're doing. TESTED & APPROVED Tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. Also tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.82/each

Specifications

Dimensions

  • Size
    Smoke Lens
  • Weight
    0.07 lb

Details

  • Country of Origin
    TWN
  • Description
    ODIN Smoke Lens Black Safety Glasses
  • Group & Class
    Eye Protection
  • Includes
    1 Pair of Safety Glasses
  • Product Line
    Skullerz
  • Series
    Safety Glasses
  • UPC_NO
    720476500308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)