Motion
59991
STRAP Black Elastic Retainer Strap
MI ITEM #09363939
MFR #59991
List Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STRAP Black Elastic Retainer Strap
MI ITEM #09363939
MFR #59991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.05/each for your price

Overview

Mfr description
STRAP BLACK ELASTIC RETAINER STRAP
  • Elastic Retainer Strap: Patent-pending locking system secures elastic strap to temples for a snug, secure glasses fit.

Specifications

  • Color
    Black
  • Description
    STRAP Black Elastic Retainer Strap
  • Group & Class
    Eye Protection
  • Includes
    1 Eyewear Strap
  • Product Line
    Skullerz
  • Series
    Eyewear Accessories
  • UPC_NO
    720476599913
  • Country of Origin
    TWN
  • Height
    0.5 in
  • Length
    1 in
  • Weight
    0.01 lb
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought