Motion
200-2TTRB

TSUBAKI (UST)
200-2TTRB

200-2TTRB
MI ITEM #09364859
MFR #200-2TTRB
List Price$1,440.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-2TTRB

200-2TTRB
MI ITEM #09364859
MFR #200-2TTRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,440.72/ft for your price

Overview

Mfr description
200-2 TITAN RIV 10FT BOX

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.781 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Roller Width
    1.500 in
  • Weight
    24.20 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought