Motion
240TTOL
240TTOL 240 TITAN OFFSET LINK DOUBLE
Mi Item #09364861
MFR #240TTOL
Price$933.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240TTOL 240 TITAN OFFSET LINK DOUBLE
Mi Item #09364861
MFR #240TTOL

Mfr description
240 TITAN OFFSET LINK DOUBLE COTTERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$933.34/each

Specifications

Dimensions

  • Pitch
    3 in

Details

  • Chain Number
    240
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    240TTOL
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)