Motion
4016FH
Chain Coupling Sprocket - 40 Chain, 16 Teeth, 0.5000 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #09364869
MFR #4016FH
Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 40 Chain, 16 Teeth, 0.5000 in Bore, Finished w/ Keyway & SS, Material: Steel
Mi Item #09364869
MFR #4016FH

Mfr description
4016 1/2 FINISHED BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.70/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    3.0000 in

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    40
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    16
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)