Motion
50BS46 3/4

TSUBAKI (UST)
50BS46 3/4

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 0.7500 in Bore , 46 Teeth
MI ITEM #09364944
MFR #50BS46 3/4
Price$172.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50BS46 3/4

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 0.7500 in Bore , 46 Teeth
MI ITEM #09364944
MFR #50BS46 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Caliper Diameter
    8.7590 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.5000 in
  • Outside Diameter  
    9.5100 in
  • Pitch Diameter
    9.1590 in
  • Tooth Width
    0.3430 in
  • Weight
    8.51 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039306845
  • Number Of Teeth  
    46
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Overview

Mfr description
50B46F-3/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought