Motion
50BS52 3/4

TSUBAKI (UST)
50BS52 3/4

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 0.7500 in Bore , 52 Teeth
Mi Item #09364953
MFR #50BS52 3/4
Price$190.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50BS52 3/4

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 0.7500 in Bore , 52 Teeth
Mi Item #09364953
MFR #50BS52 3/4

Mfr description
50B52F-3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Caliper Diameter
    9.9510 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.5000 in
  • Outside Diameter  
    10.7100 in
  • Pitch Diameter
    10.3510 in
  • Tooth Width
    0.3430 in
  • Weight
    9.99 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039330345
  • Number Of Teeth  
    52
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)