Motion
50STK2LSK12L10

TSUBAKI (UST)
50STK2LSK12L10

50STK2LSK12L10
MI ITEM #09364972
MFR #50STK2LSK12L10
Your Price$71.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STK2LSK12L10

50STK2LSK12L10
MI ITEM #09364972
MFR #50STK2LSK12L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.44/ft(List $85.73)

Overview

Mfr description
50 STICKER PL 2L & SK1 RL 2L 10'W/PKG

Specifications

  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Inside Width
    0.375 in
  • Standards Met
    ASME B29
  • Weight
    0.90 lb
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Roller Width
    0.375 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought