Motion
6020F-1F
Chain Coupling Sprocket - 60 Chain, 20 Teeth, 1.3750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #09365064
MFR #6020F-1F
Price$144.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 60 Chain, 20 Teeth, 1.3750 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #09365064
MFR #6020F-1F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.18/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    5.5000 in

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    60
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs

Overview

Mfr description
6020 1 3/8 FINISHED BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought