Motion
60BS42 1 1/8

TSUBAKI (UST)
60BS42 1 1/8

Finished Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.1250 in Bore , 42 Teeth
MI ITEM #09365070
MFR #60BS42 1 1/8
Price$221.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60BS42 1 1/8

Finished Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.1250 in Bore , 42 Teeth
MI ITEM #09365070
MFR #60BS42 1 1/8

Mfr description
60B42F 1-1/8 HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Caliper Diameter
    9.5680 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    10.4600 in
  • Pitch Diameter
    10.0370 in
  • Tooth Width
    0.4590 in
  • Weight
    12.4 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039334121
  • Number Of Teeth  
    42
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)