Motion
60BS54 1 1/8

TSUBAKI (UST)
60BS54 1 1/8

Finished Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.1250 in Bore , 54 Teeth
MI ITEM #09365079
MFR #60BS54 1 1/8
List Price$259.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60BS54 1 1/8

Finished Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.1250 in Bore , 54 Teeth
MI ITEM #09365079
MFR #60BS54 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.37/each for your price

Overview

Mfr description
60B54F 1-1/8 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    12.8890 in
  • Caliper Diameter
    12.4300 in
  • Tooth Width
    0.4590 in
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Weight
    21 lbs
  • Manufacturer Upc Number
    97039334510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text