Motion
E 7/8 ESO

TSUBAKI (UST)
E 7/8 ESO

E Bushing, 7/8 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #09365261
MFR #E 7/8 ESO
Price$213.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
E 7/8 ESO

E Bushing, 7/8 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #09365261
MFR #E 7/8 ESO

Mfr description
E 7/8 BORE W/SPLIT NO KEYWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.69/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)