Motion
PL030X055SS

TSUBAKI (UST)
PL030X055SS

Keyless Bushing - AS Series, 30 mm ID, 55 mm OD
Mi Item #09365275
MFR #PL030X055SS
Price$537.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL030X055SS

Keyless Bushing - AS Series, 30 mm ID, 55 mm OD
Mi Item #09365275
MFR #PL030X055SS

Mfr description
PL030X055 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.52/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    11748 psi
  • Maximum Transmitted Thrust
    6380 lb
  • Outside Diameter  
    55 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    149 N/mm^2
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    318 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)