Motion
PL075X115SS

TSUBAKI (UST)
PL075X115SS

Keyless Bushing - AS Series, 75 mm ID, 115 mm OD
Mi Item #09365276
MFR #PL075X115SS
Price$1,478.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL075X115SS

Keyless Bushing - AS Series, 75 mm ID, 115 mm OD
Mi Item #09365276
MFR #PL075X115SS

Mfr description
PL075X115 AS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,478.72/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    16390 psi
  • Maximum Transmitted Thrust
    26180 lb
  • Outside Diameter  
    115 mm
  • Overall Length
    38 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    173 N/mm^2
  • Weight
    2.8 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    50 ft-lbs
  • Maximum Transmitted Torque
    3179 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    26180 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)