Motion
RS16BTTRB

TSUBAKI (UST)
RS16BTTRB

RS16BTTRB
MI ITEM #09365280
MFR #RS16BTTRB
Price$125.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BTTRB

RS16BTTRB
MI ITEM #09365280
MFR #RS16BTTRB

Mfr description
RS16B TITAN RIV 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.06/ft

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Plate Height
    0.827 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Weight
    1.82 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)