Motion
RS20B-3OL

TSUBAKI (UST)
RS20B-3OL

Roller Chain Link - Slip Fit, Steel Material
Mi Item #09365281
MFR #RS20B-3OL
Price$207.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20B-3OL

Roller Chain Link - Slip Fit, Steel Material
Mi Item #09365281
MFR #RS20B-3OL

Mfr description
RS20B-3 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.25/each

Specifications

Dimensions

  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.0240 in, 26.01 mm
  • Link Plate Thickness
    0.1380 in, 3.50 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pin Length
    4.3930 in, 111.57 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.3150 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    7.7 lbs, 11.46 kg
  • Weight per Foot
    7.7 lbs, 11.46 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Slip Fit
  • Chain Number
    RS20B-3
  • Chain Number & Pitch
    RS20B / 1-1/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS20B-3OL
  • Material
    Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    BS/DIN Roller Chain
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Offset Link
  • Working Load Capacity
    1374 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)