Motion
C 2.5 2.125/2.1265 1/2X1/4KW

LOVEJOY INC
C 2.5 2.125/2.1265 1/2X1/4KW

Gear Coupling Hub - Cplg Size: 2-1/2, Bore Type: Keyed Bore, Material: AISI 1045
MI ITEM #09365823
MFR #C 2.5 2.125/2.1265 1/2X1/4KW
Price$543.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2.5 2.125/2.1265 1/2X1/4KW

Gear Coupling Hub - Cplg Size: 2-1/2, Bore Type: Keyed Bore, Material: AISI 1045
MI ITEM #09365823
MFR #C 2.5 2.125/2.1265 1/2X1/4KW

Mfr description
C-2.5-HUB-2.125/2.1265-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.68/each

Specifications

Dimensions

  • Bore - Side 1
    2.1250 in, 53.98 mm
  • Bore Diameter
    2.1250 in
  • Bore Length
    5.1300 in, 130.30 mm
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2-1/2
  • Hub Diameter
    3.9400 in, 100.08 mm
  • Keyway Size
    1/2 in, 12.70 mm
  • Length Through Bore
    5.1300 in, 130.30 mm
  • Maximum Bore
    2.6300 in, 66.80 mm
  • Maximum Bore Diameter
    2.6300 in, 66.80 mm
  • Weight
    5.52 lbs

Details

  • Bore Type
    Keyed Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    Continuous Sleeve
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Continuous Sleeve
  • Coupling Type
    Gear
  • Design Features
    Continuous Sleeve, Low profile compact design, With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790406646
  • Material
    AISI 1045
  • Performance Features
    Low profile compact design
  • Product Type
    Gear Coupling Hubs
  • Series
    C Type
  • Shaft Attachment
    Keyway
  • Sleeve Type
    Continuous Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)