Motion
QF1000 5 7/16

LOVEJOY INC
QF1000 5 7/16

Resilient Coupling Hub - Cplg Size: 1000, Hub Material: Steel
Mi Item #09366384
MFR #QF1000 5 7/16
Price$2,916.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1000 5 7/16

Resilient Coupling Hub - Cplg Size: 1000, Hub Material: Steel
Mi Item #09366384
MFR #QF1000 5 7/16

Mfr description
QF1000X5-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,916.48/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Coupling Size Code
    1000
  • Hub Diameter
    7.8100 in
  • Length Through Bore  
    5.0900 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.0580 in
  • Weight
    216 lbs

Details

  • Hub Material
    Steel
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -60 to 350 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
  • Torque Capacity
    162997 in·lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)