Motion
QF100S303 PB

LOVEJOY INC
QF100S303 PB

Resilient Coupling Hub - Cplg Size: 100, Bore Type: Pilot Bore, Hub Material: Stainless Steel
Mi Item #09366445
MFR #QF100S303 PB
Price$1,225.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100S303 PB

Resilient Coupling Hub - Cplg Size: 100, Bore Type: Pilot Bore, Hub Material: Stainless Steel
Mi Item #09366445
MFR #QF100S303 PB

Mfr description
QF100S303XPB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.06/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Coupling Size Code
    100
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    2.4600 in

Details

  • Bore Type
    Pilot Bore
  • Hub Material
    Stainless Steel
  • Operating Temperature Range
    -60 to 212 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)