Motion
QF100 2517BSW

LOVEJOY INC
QF100 2517BSW

Resilient Coupling Hub - Cplg Size: 100, Bore Type: Taper-Lock Bore, 2517 Bushing, Hub Material: Steel
Mi Item #09366531
MFR #QF100 2517BSW
Price$596.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100 2517BSW

Resilient Coupling Hub - Cplg Size: 100, Bore Type: Taper-Lock Bore, 2517 Bushing, Hub Material: Steel
Mi Item #09366531
MFR #QF100 2517BSW

Mfr description
QF100X2517BSW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$596.91/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Coupling Size Code
    100
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.6500 in
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    0.0580 in
  • Weight
    25 lbs

Details

  • Bore Type
    Taper-Lock Bore
  • Hub Material
    Steel
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    -60 to 350 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
  • Torque Capacity
    11600 in·lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)