Motion
QF15S303COVER

LOVEJOY INC
QF15S303COVER

Resilient Coupling Component - Series: QUICK FLEX, Cplg Size: 15
Mi Item #09366770
MFR #QF15S303COVER
Price$97.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15S303COVER

Resilient Coupling Component - Series: QUICK FLEX, Cplg Size: 15
Mi Item #09366770
MFR #QF15S303COVER

Mfr description
QF15S303COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.88/each

Specifications

Dimensions

  • Coupling Size Code
    15

Details

  • Hub Material
    Stainless Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Resilient Coupling Components
  • Series
    QUICK FLEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)