Motion
QF15S303 24MM

LOVEJOY INC
QF15S303 24MM

Resilient Coupling Hub - Cplg Size: 15, Bore Type: Finished Bore, Hub Material: Stainless Steel
Mi Item #09366796
MFR #QF15S303 24MM
Price$155.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15S303 24MM

Resilient Coupling Hub - Cplg Size: 15, Bore Type: Finished Bore, Hub Material: Stainless Steel
Mi Item #09366796
MFR #QF15S303 24MM

Mfr description
QF15S303X24MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.06/each

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Coupling Size Code
    15
  • Hub Diameter
    2.3100 in
  • Length Through Bore  
    1.3400 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Stainless Steel
  • Operating Temperature Range
    -60 to 212 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)