Motion
QF15 1 3/8E

LOVEJOY INC
QF15 1 3/8E

Resilient Coupling Hub - Cplg Size: 15, Bore Type: Finished Bore, Hub Material: Steel
Mi Item #09366877
MFR #QF15 1 3/8E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15 1 3/8E

Resilient Coupling Hub - Cplg Size: 15, Bore Type: Finished Bore, Hub Material: Steel
Mi Item #09366877
MFR #QF15 1 3/8E

Mfr description
QF15X1-3/8E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size Code
    15
  • Hub Diameter
    2.3100 in
  • Length Through Bore  
    1.3400 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Operating Temperature Range
    -60 to 212 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)