Motion
QF175TINSERT

LOVEJOY INC
QF175TINSERT

Resilient Coupling Component - Series: QUICK FLEX, Cplg Size: 175
Mi Item #09367074
MFR #QF175TINSERT
Price$554.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF175TINSERT

Resilient Coupling Component - Series: QUICK FLEX, Cplg Size: 175
Mi Item #09367074
MFR #QF175TINSERT

Mfr description
QF175TINSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.57/each

Specifications

Dimensions

  • Coupling Size Code
    175
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.0580 in

Details

  • Operating Temperature Range
    -60 to 212 °F
  • Product Type
    Resilient Coupling Components
  • Series
    QUICK FLEX
  • Torque Capacity
    9973 in·lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)