Motion
QF1890 4 15/16

LOVEJOY INC
QF1890 4 15/16

Resilient Coupling Hub - Cplg Size: 1890, Hub Material: Steel
Mi Item #09367244
MFR #QF1890 4 15/16
Price$3,478.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1890 4 15/16

Resilient Coupling Hub - Cplg Size: 1890, Hub Material: Steel
Mi Item #09367244
MFR #QF1890 4 15/16

Mfr description
QF1890X4-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,478.06/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Coupling Size Code
    1890
  • Hub Diameter
    9.5000 in
  • Length Through Bore  
    6.0000 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.0580 in
  • Weight
    400 lbs

Details

  • Hub Material
    Steel
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -60 to 350 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
  • Torque Capacity
    180639 in·lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)