Motion
QF250 2 1/4

LOVEJOY INC
QF250 2 1/4

Resilient Coupling Hub - Cplg Size: 250, Bore Type: Finished Bore, Hub Material: Steel
Mi Item #09367371
MFR #QF250 2 1/4
Price$1,492.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF250 2 1/4

Resilient Coupling Hub - Cplg Size: 250, Bore Type: Finished Bore, Hub Material: Steel
Mi Item #09367371
MFR #QF250 2 1/4

Mfr description
QF250X2-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,492.88/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Coupling Size Code
    250
  • Hub Diameter
    5.7900 in
  • Length Through Bore  
    3.1000 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Operating Temperature Range
    -60 to 212 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)