Motion
QF25S303 1 1/8

LOVEJOY INC
QF25S303 1 1/8

Resilient Coupling Hub - Cplg Size: 25, Bore Type: Finished Bore, Hub Material: Stainless Steel
Mi Item #09367474
MFR #QF25S303 1 1/8
Price$378.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25S303 1 1/8

Resilient Coupling Hub - Cplg Size: 25, Bore Type: Finished Bore, Hub Material: Stainless Steel
Mi Item #09367474
MFR #QF25S303 1 1/8

Mfr description
QF25S303X1-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.80/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Coupling Size Code
    25
  • Hub Diameter
    3.1900 in
  • Length Through Bore  
    1.8100 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Stainless Steel
  • Operating Temperature Range
    -60 to 350 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)