Motion
QF25 1/2

LOVEJOY INC
QF25 1/2

Resilient Coupling Hub - Cplg Size: 25, Bore Type: Finished Bore, Hub Material: Steel
Mi Item #09367575
MFR #QF25 1/2
Price$382.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25 1/2

Resilient Coupling Hub - Cplg Size: 25, Bore Type: Finished Bore, Hub Material: Steel
Mi Item #09367575
MFR #QF25 1/2

Mfr description
QF25X1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.72/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size Code
    25
  • Hub Diameter
    3.1900 in
  • Length Through Bore  
    1.8100 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Operating Temperature Range
    -60 to 212 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)