Motion
QF25 1610REV

LOVEJOY INC
QF25 1610REV

Resilient Coupling Hub - Cplg Size: 25, Bore Type: Taper-Lock Bore, 1610 Bushing, Hub Material: Steel
Mi Item #09367609
MFR #QF25 1610REV
Price$233.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25 1610REV

Resilient Coupling Hub - Cplg Size: 25, Bore Type: Taper-Lock Bore, 1610 Bushing, Hub Material: Steel
Mi Item #09367609
MFR #QF25 1610REV

Mfr description
QF25X1610REV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.49/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Coupling Size Code
    25
  • Hub Diameter
    3.1900 in
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    0.0390 in
  • Weight
    8 lbs

Details

  • Bore Type
    Taper-Lock Bore
  • Hub Material
    Steel
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -60 to 350 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
  • Torque Capacity
    4300 in·lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)