Specifications
Dimensions
- Bore Diameter1.8750 in
- Coupling Size Code500
Details
- Hub MaterialSteel
- Operating Temperature Range-60 to 212 °F
- Product TypeResilient Coupling Hubs
- SeriesQUICK FLEX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)