Motion
QF500 2 3/4

LOVEJOY INC
QF500 2 3/4

Resilient Coupling Hub - Cplg Size: 500, Hub Material: Steel
Mi Item #09367833
MFR #QF500 2 3/4
Price$2,303.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF500 2 3/4

Resilient Coupling Hub - Cplg Size: 500, Hub Material: Steel
Mi Item #09367833
MFR #QF500 2 3/4

Mfr description
QF500X2-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,303.33/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Coupling Size Code
    500
  • Hub Diameter
    7.0000 in
  • Length Through Bore  
    4.0500 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.0580 in
  • Weight
    126.0 lbs

Details

  • Hub Material
    Steel
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -60 to 350 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
  • Torque Capacity
    115497 in·lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)