Specifications
Dimensions
- Coupling Size Code50
Details
- Hub MaterialStainless Steel
- Max Rpm6000 rpm
- Product TypeResilient Coupling Components
- SeriesQUICK FLEX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)