Motion
QF50 1 3/16

LOVEJOY INC
QF50 1 3/16

Resilient Coupling Hub - Cplg Size: 50, Bore Type: Finished Bore, Hub Material: Steel
Mi Item #09368003
MFR #QF50 1 3/16
Price$392.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF50 1 3/16

Resilient Coupling Hub - Cplg Size: 50, Bore Type: Finished Bore, Hub Material: Steel
Mi Item #09368003
MFR #QF50 1 3/16

Mfr description
QF50X1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.82/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Coupling Size Code
    50
  • Hub Diameter
    3.5200 in
  • Length Through Bore  
    2.1600 in

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Operating Temperature Range
    -60 to 212 °F
  • Product Type
    Resilient Coupling Hubs
  • Series
    QUICK FLEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)