Specifications
Dimensions
- Bore Diameter1.3750 in
- Coupling Size Code50
- Hub Diameter3.5200 in
- Length Through Bore2.1600 in
Details
- Bore TypeFinished Bore
- Hub MaterialSteel
- Operating Temperature Range-60 to 212 °F
- Product TypeResilient Coupling Hubs
- SeriesQUICK FLEX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)