Motion
4328690
PM8907/830 REPL POWER ADAPTER UNIVERSAL
MI ITEM #09369248
MFR #4328690
Price$348.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PM8907/830 REPL POWER ADAPTER UNIVERSAL
MI ITEM #09369248
MFR #4328690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$348.63/each

Specifications

Details

  • Accessory Type
    Line Voltage Adapter/Battery Charger
  • Drive Output Voltage
    15 V
  • Frequency
    50 to 60 Hz
  • Frequency Rating
    50 to 60 Hz
  • Series
    120

Overview

Mfr description
PM8907/830 REPL POWER ADAPTER UNIVERSAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought