Motion
FLUKE-107
Multimeter - Digital Display, 600 V dc Max, 600 V ac Max, 4 A AC current
Mi Item #09369296
MFR #FLUKE-107
Price$199.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Digital Display, 600 V dc Max, 600 V ac Max, 4 A AC current
Mi Item #09369296
MFR #FLUKE-107

Mfr description
FLUKE-107 ESP FLUKE 107 CAT III 600V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.05/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    200 g

Details

  • Amps AC
    4 A
  • Battery Type
    2 AAA batteries, IEC LR03
  • Display Type
    Digital
  • Max Ac Current Measurement
    4 A
  • Max Dc Current Measurement
    4 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Operating Temperature
    0 to 40 °C
  • Power Source
    Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)