Specifications
Details
- Accessory TypePro 200 Toner and Probe Kit
- Application75 or 50 Coaxial cable, Two Conductor control, security, generic cabling. 10 Base-T or 10/100 Base-T datacom networks. UTP cable. Shielded Twisted Pair supported in Cable Map function of the IntelliTone 200, Copper cabling media including
- Battery Type9 V Alkaline
- Operating Temperature Range32 to 104 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)