Motion
FLK-A3004FC
WIRELESS 4-20 MILLIAMP DC CLAMP METER
Mi Item #09369392
MFR #FLK-A3004FC
Price$1,392.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIRELESS 4-20 MILLIAMP DC CLAMP METER
Mi Item #09369392
MFR #FLK-A3004FC

Mfr description
FLK-A3004FC WIRELESS 4-20 MILLIAMP DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,392.35/each

Specifications

Dimensions

  • Dimensions
    16.5 x 6.35 x 1.4 cm, 6.5000 x 2.5000 x 1.4000 in
  • Weight
    0.8 lbs

Details

  • Battery Type
    2 AA, IEC LR6, NEDA 15A
  • Max Dc Current Measurement
    99 mA
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)